Menu Search
Cable Assemblies, Custom Systems Cable, 2.0 m, For I/O Modules
SIEMENS #16137-230

Apacs+/Quadlog Cable, 2.0 m, For I/O Modules

SKU # 66264336290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Bus Cable Assembly
Application: I/O Modules
Length: 2m

PLC Cable Assemblies, Custom Systems: Cable Type - Bus Cable Assembly; Application - I/O Modules; Length - 2.0m; Manufacturer Series - Apacs+/Quadlog