Menu Search
3M #XP-2000-2394-1

Cable, Twin Axial; 30 AWG; Red; 2.5m

SKU # 05113895504 Manufacturer Series: 1412
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Ethernet/Networking Cable Assembly
Application: High-Bandwidth Switches, Routers And Servers, Data Center Networks, Telecommunications Equipment, High Capacity I/O Storage Applications and Network Interface Cards (NICs)
Length: 2.5m
Color: Red
Conductor Size: 30 AWG

Cable assembly for SFP Plus applications is a passive copper cable assembly which utilizes 3M twin axial cable technology to create a highly-flexible, foldable, high-performance solution, with up to 10 Gbps for storage, networking, high-performance computing and data center applications. The unique 3M core cable technology allows 3M cable assemblies to be low profile and lightweight while virtually eliminating high-frequency resonance, allowing the cable to fold and bend with minimal to no impact on performance. The cable's very small bend radius and low profile enables efficient routing in tight spaces to achieve even greater density and help improve airflow and front-of-rack cable organization. 3M passive copper cable assemblies for SFP Plus applications are cost-effective I/O solutions offering excellent routability, low power and low latency.