Menu Search

IDEAL #61-184

SureTest Meter Cable Adapter SureTest Series

SKU: 78325061184
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Meter Cable Adapter
End A: 2P, 3W Connector
End B: Alligator
Rating: 15A 125V
Use With: SureTest 61-058
Contents: (1) Cord Adapter
Description
Cable Adapters-Connectors: Type - Meter Cable Adapter; End A - 2P, 3W Connector; End B - Alligator; Rating - 15A 125V; Use With - SureTest 61-058; Contents - (1) Cord Adapter; Manufacturer Series - SureTest