Menu Search
Cable Adapters-Connectors Test Plug and Test Jack, 5A 33 Vrms/70VDC, Stack-up Banana Jack x Pin Tip Plug
FLUKE #1432-2

Pomona Test Plug and Test Jack, 5A 33 Vrms/70VDC, Stack-up Banana Jack x Pin Tip Plug

SKU # 09596918805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Jack Adapter
End A: Stack-up Banana Jack
End B: Pin Tip Plug
Rating: 5A 33 Vrms / 70V DC
Use With: Standard Banana Plugs & Pin Tip Jack Equipment
Contents: (1) Pin Adapter

Additional Info: Color: Red. Banana jack accepts vertical and horizontal stack-up