Menu Search
Cable Adapters-Connectors Test Plug and Test Jack, 5A 33 Vrms/70VDC, Stack-up Banana Jack x Pin Tip Plug

FLUKE #1432-0

Pomona Test Plug and Test Jack, 5A 33 Vrms/70VDC, Stack-up Banana Jack x Pin Tip Plug

SKU #09596918803
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Jack Adapter
End A: Stack-up Banana Jack
End B: Pin Tip Plug
Rating: 5A 33 Vrms / 70V DC
Use With: Standard Banana Plugs & Pin Tip Jack Equipment
Contents: (1) Pin Adapter

Additional Info: Color: Black. Banana jack accepts vertical and horizontal stack-up