Menu Search
Cable Adapters-Connectors Test Plug and Test Jack, 15A 5000V, Stack-up Banana Jack x Standard Banana Plug

FLUKE #1825-2

Pomona Test Plug and Test Jack, 15A 5000V, Stack-up Banana Jack x Standard Banana Plug

SKU #09596920871
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Test Plugs and Test Jacks
Rating: 15A 5000V
Contents: (1) Nickel Plated Banana with ABS Insulation

Additional Info: Color: Red, Wire Range: 18 - 22 AWG, Temperature: 150 deg C(302 deg F)