Menu Search
Cable Adapters-Connectors Meter Cable Adapter, 30VAC/60VDC, Male BNC x Binding Post, Contents: (1) Adapter

FLUKE #1296

Pomona Meter Cable Adapter, 30VAC/60VDC, Male BNC x Binding Post, Contents: (1) Adapter

SKU #09596920852
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Meter Cable Adapter
End A: Male BNC
End B: Binding Posts
Rating: 30V AC / 60V DC
Use With: Standard Single or Double Banana Plugs & BNC Female Jack Equipment
Contents: (1) Adapter

Cable Adapters-Connectors: Type - Meter Cable Adapter; End A - Male BNC; End B - Binding Posts; Rating - 30VAC/60VDC; Use With - Standard Single or Double Banana Plugs & BNC Female Jack Equipment; Contents - (1) Adapter; Additional Information - Color: Red Binding Post, Black Binding Post. Hands free Max test Voltage: 500 Vrms; Manufacturer Series - Pomona

Additional Info: Color: Red Binding Post, Black Binding Post. Hands free Max test Voltage: 500 Vrms