FLUKE #72938

Connector, Adapter, Nickel Plated Brass Connector

SKU: 09596933714
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Jack Adapter
End A: Female BNC
End B: Double Banana Jack
Rating: 3A at 500V CAT I, 150V CAT II
Description
Cable Adapters-Connectors: Type - Jack Adapter; End A - Female BNC; End B - Double Banana Jack; Rating - 3A at 500V CAT I, 150V CAT II; Additional Information - Connector Body: Nickel Plated Brass
Additional Info: Connector Body: Nickel Plated Brass