Menu Search
Cable Adapters-Connectors Adapter, Banana Jack, Insulated, Black

FLUKE #3744A-0

Adapter, Banana Jack, Insulated, Black

SKU #09596918316
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Banana Jack
End A: Spade Lug
End B: Banana Jack
Rating: 15A at 5000V DC

Additional Info: Contact Material: Brass, Copper, Color: Black, Operating Temperature: 50 deg C(122 deg F) max.