Menu Search
Search
FLUKE #2138-2

Adapter, Banana Jack, End A: Standard Banana Jack

SKU # 09596918379
Type: Banana Jack
End A: Standard Banana Jack
End B: Miniature Banana Jack
Rating: 5A at 2500V DC
Use With: Miniature Banana Jack

Cable Adapters-Connectors: Type - Banana Jack; End A - Standard Banana Jack; End B - Miniature Banana Jack; Rating - 5A at 2500VDC; Use With - Miniature Banana Jack; Additional Information - Contact Material: Brass, Beryllium Copper, Color: Red, Operating Temperature: 50 deg C(122 deg F) max.

Additional Info: Contact Material: Brass, Beryllium Copper, Color: Red, Operating Temperature: 50 deg C(122 deg F) max.