Menu Search
HENDRIX #B-200A

Bail, Single Service, Mid-Span Tap, 0.10 lb

SKU # 78346495003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Service Bail
Mount - Spacer Type: Vertical Secondary Spacers
Material: Aluminum
Dimensions: 5.38"H
Weight: 0.1 lb.

Cable Line Support Accessories: Type - Single Service Bail; Mount - Spacer Type - Vertical Secondary Spacers; Material - Aluminum; Dimensions - 5.38"H; Weight - 0.10 lb; Additional Information - Single Mid Span Taps

Additional Info: Single Mid Span Taps