Broom Cabinet, Recessed Door, Beech Wood Housing

SKU: 78960998095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Utility Cabinet
Door Type: Recessed Door
Material - Housing: Beech Wood Housing
Cabinet Size: 18.00 in. x 24.00 in. x 90.00 in.
Manufacturer Series: Glenwood
For those with discerning tastes who want darker shades and an up-to-date Shaker style, there's Glenwood, Kitchen Kompact's newest line. The clean, well-defined edges and recessed panel doors bring a warm elegance to your home. Glenwood's timeless design works well in any setting. There's solid wood durability built into every Kitchen Kompact cabinet. From the beech on the doors to the solid pine corner blocks on the base cabinets, each cabinet is built to last. All cabinets get stained and sealed and are protected with a durable topcoat. The result is a surface that is virtually family-proof, resisting many household chemicals, water, alcoholic beverages, mild acids and even nail polish. Kitchen Kompact's cabinets are certified by the Kitchen Cabinet Manufacturers Association as meeting or exceeding the strictest standards in the industry.
Additional Info: Color: Chocolate, Number of Doors: 2, Fully Assembled, Ready-to-Install