Menu Search
Cabinets Roller Cabinet, 35 in. H x 27 in. W, 5 Shelf
KENNEDY MFG CO #175CBKW

Roller Cabinet, 35 in. H x 27 in. W, 5 Shelf

SKU # 02482198487 Manufacturer Series: K1800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cabinet
Shelf Quantity: 5
Shelf Depth: 18.00 in.
Height: 35 in.
Width: 27 in.
Material: Steel
Finish: Black Wrinkle

KENNEDY 175CBKW 27IN 5 DRW COMM EA