Menu Search
Search
JUSTRITE #SC29884Y

Flammable Safety Cabinets Self-Close Door - 08753

SKU # 69784110162 Manufacturer Series: High Security
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flammable Safety Cabinets
Door Type: Self-Close Door
Capacity - Liquid Containers: 45 Gallon
Height: HxWxD: 65 x 43 x 18 in.
Material: Steel
Finish: Yellow
Listing: N, O

Safely store and protect costly fuels and chemicals from tampering or theft. 1/4" X 2" steel barrier bar is secured across both doors to deter prying. Crossbar is firmly supported by two brackets welded across the front of the cabinet doors. Padlock lugs on crossbar and side bar channel provide double layered steel strength. Lockable doors feature Sure-Grip handle and a three-point latch. Fire-resistant design includes double-walled 18-gauge all welded construction.