JUSTRITE #893000

SureGrip™ Flammable Safety Cabinets Manual Door - 36127

SKU: 69784111089
Manufacturer Series: EX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flammable Safety Cabinets
Door Type: Manual Door
Capacity - Liquid Containers: 30 Gallon
Height: HxWxD: 44 x 43 x 18 in.
Material: Steel
Finish: Yellow
Listing: FM, N, O
Description
Protect workers and reduce fire risks by storing hazardous liquids in these 18-gauge double wall steel cabinets. U-Lock pad-lockable handle comes with two keys and also accepts a #5 MasterLock Padlock (not included) for added security. The 3-point stainless steel bullet latching system provides easy door closure and increased heat resistance. SpillSlope safety shelves direct incidental spills to the back and bottom of the leak-tight 2" sump. Cabinets have a 10-year warranty.