Menu Search
JUSTRITE #896200

SureGrip™ Flammable Safety Cabinets 1, Adjustable Shelf 2-Door, Manual Close - 166341

SKU # 69784111453 Manufacturer Series: EX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flammable Safety Cabinets
Door Type: 2-Door, Manual Close
Shelf Quantity: 1, Adjustable
Capacity - Liquid Containers: 55 Gallon
Height: HxWxD: 65 x 34 x 34 in.
Material: Steel, 18 Gauge
Finish: Yellow
Listing: NFPA, OSHA, FM

Vertical Drum Storage Cabinets safely house one 30 or 55 gallon drum. Cabinets include a removable adjustable half-depth shelf to store Class III materials or spare accessories such as drum funnels vents and antistatic wires. Cabinets are also designed to accommodate a drum equipped with a pump or funnel so the cabinet may be used as a pumping station or for waste accumulation. Cabinets feature manual close doors.