You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
JUSTRITE #890401

SureGrip™ Cabinet, Safety, 22.00 in. H x 17.00 in. W x 17.00 in. D

SKU # 69784111204 Manufacturer Series: EX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flammable Safety Cabinets
Door Type: Manual Door
Capacity - Liquid Containers: 4 Gallon
Height: HxWxD: 22 x 17 x 17 in.
Material: Steel
Finish: Red
Listing: N, O

JUST 890401 4G CAB RED MANUAL