Menu Search
EAGLE MANUFACTURING #1971

Safety Cabinet, 22 gal Capacity, 35.00 in. W x 35.00 in. H, Steel, Yellow, Manual Door

SKU # 04844133389
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flammable Safety Cabinets
Door Type: Manual Door
Shelf Quantity: 1
Capacity - Liquid Containers: 22 Gallon
Height: HxWxD: 35 x 35 x 22 in.
Material: Steel
Finish: Yellow
Listing: N, O

Optimize limited space in your work area with Under Counter Storage Cabinets. Cabinets are constructed of double walled 18-gauge steel and is coated with a baked-on epoxy polyester hybrid finish. Cabinets also features 2" external vents with fire baffles and vent covers. Three point latch and key lock system keeps contents secure. Shelves are constructed of galvanized steel and can be adjusted in 3" increments.