You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EAGLE MANUFACTURING #1906

Flammable Safety Cabinets Manual Door - 105299

SKU # 04844133344 Manufacturer Series: Tower Cabinet
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flammable Safety Cabinets
Door Type: Manual Door
Capacity - Liquid Containers: 16 Gallon
Height: HxWxD: 44 x 23 x 18 in.
Material: Steel
Finish: Yellow
Listing: FM, N, O

Smaller cabinets fit in tight areas that will not allow standard sized flammable storage cabinets. Cabinets feature a manual close door; 18-gauge steel double-wall construction; high gloss powder finish; and grounding attachment.