Menu Search
EAGLE MANUFACTURING #CRA-62

Acid and Corrosive Safety Cabinets 2 Shelf Manual Door - 07427

SKU # 04844133222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Acid and Corrosive Safety Cabinets
Door Type: Manual Door
Shelf Quantity: 2
Capacity - Liquid Containers: 60 Gallon
Height: HxWxD: 65 x 31.25 x 31.25 in.
Material: Polyethylene
Finish: Blue
Listing: FM, N, O

Safely store containers up to 5-gallons in capacity of flammable and non-flammable acids and corrosive liquids. Metal Cabinets feature a special corrosive-resistant epoxy powder finish on all internal and external surfaces produce longer cabinet life. Included polyethylene trays fit over the shelves and in the cabinet bottom containing small spills and providing extra corrosion protection. Cabinets offer internal and top spill capacities of at least 1 gallon.