Menu Search
Cabinets Medicine Cabinet Surface Mount

AMERICAN PRIDE #TM66

Medicine Cabinet Surface Mount

SKU #78434392010
Manufacturer Series: TM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Medicine Cabinet
Mounting: Surface Mount
Material - Housing: Steel Housing
Cabinet Size: 36.00 in x 30.50 in x 4.00 in
Shelves: (2) Fixed
Door Hinge Type: Euro

Cabinets: Type - Medicine Cabinet; Mounting - Surface Mount; Material - Housing - Steel Housing; Cabinet Size - 36.00 in x 30.50 in x 4.00 in; Shelves - (2) Fixed; Door Hinge Type - Euro; Additional Information - Attached 6 Light; Manufacturer Series - TM

Additional Info: Attached 6 Light