Menu Search
Cabinets Medicine Cabinet Surface Mount
AMERICAN PRIDE #M551

Medicine Cabinet Surface Mount

SKU # 78434392008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Medicine Cabinet
Mounting: Surface Mount
Door Type: Frameless Bevel
Material - Housing: Steel Housing
Cabinet Size: 18.00 in x 30.00 in
Shelves: (2) Fixed

Cabinets: Type - Medicine Cabinet; Mounting - Surface Mount; Door Type - Frameless Bevel; Material - Housing - Steel Housing; Cabinet Size - 18.00 in x 30.00 in; Shelves - (2) Fixed; Additional Information - Finish- White Powder Coat

Additional Info: Finish- White Powder Coat