Menu Search
Cabinets Medicine Cabinet, Steel, 24.44 in. x 30.50 in. x 4.00 in. Cabinet, (2) Fixed Shelves, (1) Euro

AMERICAN PRIDE #TM50

Medicine Cabinet, Steel, 24.44 in. x 30.50 in. x 4.00 in. Cabinet, (2) Fixed Shelves, (1) Euro

SKU #78434392009
Manufacturer Series: TM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Medicine Cabinet
Mounting: Surface
Material - Housing: Steel
Cabinet Size: 24.44 in. x 30.50 in. x 4.00 in.
Shelves: (2) Fixed
Door Hinge Type: (1) Euro

Cabinets: Type - Medicine Cabinet; Mounting - Surface; Material - Housing - Steel ; Cabinet Size - 24.44 in. x 30.50 in. x 4.00 in.; Shelves - (2) Fixed; Door Hinge Type - (1) Euro; Additional Information - With 4 Light Attached ; Manufacturer Series - TM

Additional Info: With 4 Light Attached