Menu Search
Search
AMERICAN PRIDE #96221DS4

Medicine Cabinet, Mirror Door, Plastic, (2) Fixed Shelves

SKU # 78434300376 Manufacturer Series: Vista 9622
Type: Medicine Cabinet
Mounting: Surface
Door Type: Mirror
Material - Housing: Plastic
Cabinet Size: HxWxD: 22 x 16 x 4-1/8 in.
Shelves: (2) Fixed
Door Hinge Type: (1) Piano Hinge
Rough Opening: 14 x 18 x 2-1/2 in.