Menu Search
Cabinets Medicine Cabinet, Mirror Door, 16-1/8 in. x 22-1/4 in. Door, Plastic Housing

AMERICAN PRIDE #9622WBAR42

Harmony Medicine Cabinet, Mirror Door, 16-1/8 in. x 22-1/4 in. Door, Plastic Housing

SKU #78434392000
Manufacturer Series: 9622WB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Medicine Cabinet
Mounting: Recessed
Door Type: Mirror Door
Door Size: 16-1/8 in. x 22-1/4 in.
Material - Housing: Plastic Housing
Cabinet Size: 15.44 in. x 19.44 in. x 3.81 in.
Shelves: (2) Adjustable
Door Hinge Type: (1) Piano Hinge
Rough Opening: 14 in. x 18 in. x 2-1/2 in.

Cabinets: Type - Medicine Cabinet; Mounting - Recessed; Door Type - Mirror Door; Door Size - 16-1/8 in. x 22-1/4 in.; Material - Housing - Plastic Housing; Cabinet Size - 15.44 in. x 19.44 in. x 3.81 in. ; Shelves - (2) Adjustable; Door Hinge Type - (1) Piano Hinge; Rough Opening - 14 in. x 18 in. x 2-1/2 in.; Additional Information - Frameless Bevel, 3-1/2 in. Storage Depth; Manufacturer Series - Harmony 9622WB

Additional Info: Frameless Bevel, 3-1/2 in. Storage Depth