Menu Search

LEGRAND - ORTRONICS #OR-MMWHMBM12-B

Bracket Kit 2U Horizontal Mount

SKU: 66287598916
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bracket Kit
Mounting Method: Horizontal
Rack Units: 2U
Height: 1.5 in.
Description
Cabinet Rails: Type - Bracket Kit; Mounting Method - Horizontal; Rack Units - 2U; Height - 1.50 in; Additional Information - Holes: Tapped 12-24. For Use With Mighty Mo Wall Mount Cabinet
Additional Info: Holes: Tapped 12-24. For Use With Mighty Mo Wall Mount Cabinet