Menu Search
Cabinet Rails Door Support Rail, 25.46 in., Steel, 14 gauge
HAMMOND MANUFACTURING #HGDSR8

Door Support Rail, 25.46 in., Steel, 14 gauge

SKU # 62398005325 Manufacturer Series: HMEGS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Door Support Rail
Height: 25.46 in.
Material: Steel, 14 Gauge
Package: (1) Pr

Additional Info: Fits: 648mm W HME Door