Menu Search

HAMMOND MANUFACTURING #HGDSR5

Door Support Rail, 25.46 in., Steel, 14 gauge

SKU: 62398005323
Manufacturer Series: HMEGS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Door Support Rail
Height: 25.46 in.
Material: Steel, 14 Gauge
Package: (1) Pr
Description
Cabinet Rails: Type - Door Support Rail; Height - 25.46 in.; Material - Steel, 14 gauge; Package - (1) Pr; Additional Information - Fits: 500 mm W HME Door; Manufacturer Series - HMEGS
Additional Info: Fits: 500mm W HME Door