Menu Search

CHATSWORTH PRODUCTS #15260-703

Server Rack Rail 45U Black

SKU: 47013798567
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Server Rack Rail
Rack Units: 45U
Height: 84 in.
Material: Steel
Color: Black
Description
Cabinet Rails: Type - Server Rack Rail; Rack Units - 45U; Height - 84.00 in; Material - Steel; Color - Black; Additional Information - Holes: Square
Additional Info: Holes: Square