Menu Search
CHATSWORTH PRODUCTS #15252-703

Server Rack Rail 45U Black

SKU # 47013798573
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Server Rack Rail
Rack Units: 45U
Height: 84 in.
Material: Steel
Color: Black

Cabinet Rails: Type - Server Rack Rail; Rack Units - 45U; Height - 84.00 in; Material - Steel; Color - Black; Additional Information - Holes: Tapped 12-24

Additional Info: Holes: Tapped 12-24