Menu Search

CHATSWORTH PRODUCTS #12450-707

Rack Mount Rail Kit Black Vertical Mount

SKU: 70395717162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Mount Rail Kit
Mounting Method: Vertical
Height: 84 in.
Color: Black
Description
Cabinet Rails: Type - Rack Mount Rail Kit; Mounting Method - Vertical; Height - 84.00 in; Color - Black; Additional Information - Holes: Tapped 12-24, Kit Includes: (2) Rack Mounting Rails and (8) 5/16-18 Hex Nuts
Additional Info: Holes: Tapped 12-24, Kit Includes: (2) Rack Mounting Rails and (8) 5/16-18 Hex Nuts