Menu Search

CHATSWORTH PRODUCTS #12630-203

Cabinet - Equipment Rail White Vertical Mount

SKU: 70395717125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cabinet - Equipment Rail
Mounting Method: Vertical
Height: 48 in.
Material: Steel
Color: White
Description
Cabinet Rails: Type - Cabinet - Equipment Rail; Mounting Method - Vertical; Height - 48 in.; Material - Steel; Color - White; Additional Information - Holes: Square-Punched, For Mega Frame and Slim Frame Cabinets
Additional Info: Holes: Square-Punched, For Mega Frame and Slim Frame Cabinets