Menu Search

CHATSWORTH PRODUCTS #12460-107

Cabinet - Equipment Rail Gray Vertical Mount

SKU: 70395717163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cabinet - Equipment Rail
Mounting Method: Vertical
Height: 84 in.
Material: Aluminum
Color: Gray
Description
Cabinet Rails: Type - Cabinet - Equipment Rail; Mounting Method - Vertical; Height - 84 in.; Material - Aluminum; Color - Gray; Additional Information - Holes: Tapped 12-24, For Mega Frame and Slim Frame Cabinets
Additional Info: Holes: Tapped 12-24, For Mega Frame and Slim Frame Cabinets