Menu Search
Cabinet Rails Cabinet - Equipment Rail Black Vertical Mount
CHATSWORTH PRODUCTS #12631-707

Cabinet - Equipment Rail Black Vertical Mount

SKU # 70395717169
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cabinet - Equipment Rail
Mounting Method: Vertical
Height: 84 in.
Material: Steel
Color: Black

Additional Info: Holes: Square-Punched, For Mega Frame and Slim Frame Cabinets