Menu Search
Cabinet Frames Open Frame Rack Cabinet, Steel, 14 gauge, Welded, Black, 20U, 1096x584x914 mm

HAMMOND MANUFACTURING #C2F193536BK1

Open Frame Rack Cabinet, Steel, 14 gauge, Welded, Black, 20U, 1096x584x914 mm

SKU #62398055912
Manufacturer Series: C2 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cabinet Frame
Nominal Height: 43.16 in.
Nominal Width: 23.00 in.
Nominal Depth: 36.00 in.
Nominal HxWxD - Metric: 1096x584x914 mm
Material: Steel, 14 Gauge
Construction: Welded
Material Finish: Black
Rack Spaces: 20U
Rack: 35.06x34.00 in.
Hardware: (4) Leveling Feet