Menu Search
Cabinet Frames Frame, Server, Black Steel

GREAT LAKES #8401ES-2442

Frame, Server, Black Steel

SKU #47002500337
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Server Frame
Nominal Height: 84.00 in
Nominal Width: 24.00 in
Nominal Depth: 42.00 in
Nominal HxWxD - Metric: 2134 x 610 x 1067 mm
Material Finish: Black
Rack Spaces: 44U
Rack: 19 in
Hardware: (M6) Mounting Rails, Package of M6 Hardware

Cabinet Frames: Type - Server Frame; Nominal Height - 84.00 in; Nominal Width - 24.00 in; Nominal Depth - 42.00 in; Nominal HxWxD - Metric - 2134 x 610 x 1067 mm; Material Finish - Black; Rack Spaces - 44U; Rack - 19 in; Hardware - (M6) Mounting Rails, Package of M6 Hardware; Additional Information - Includes: PDU Button Mount Brackets With Upto Three Mounting Positions Per Side

Additional Info: Includes: PDU Button Mount Brackets With Upto Three Mounting Positions Per Side