Menu Search

GREAT LAKES #7201E-2432

Enclosure Frame, Black, 37U, 1828 x 619 x 812 mm

SKU #47002500340
Manufacturer Series: E Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Enclosure Frame
Nominal Height: 72 in.
Nominal Width: 24.00 in.
Nominal Depth: 32.00 in.
Nominal HxWxD - Metric: 1828 x 619 x 812 mm
Material Finish: Black
Rack Spaces: 37U
Rack: 19 in.
Hardware: (2) Pairs 3/8 sq-in. M6 Mounting Rails

Cabinet Frames: Type - Enclosure Frame; Nominal Height - 72 in.; Nominal Width - 24.00 in.; Nominal Depth - 32.00 in.; Nominal HxWxD - Metric - 1828 x 619 x 812 mm; Material Finish - Black; Rack Spaces - 37U; Rack - 19 in.; Hardware - (2) Pairs 3/8 sq-in. M6 Mounting Rails; Manufacturer Series - E Series