Menu Search

CHATSWORTH PRODUCTS #M1132-701

Cabinet Frame Aluminum

SKU: 70395715205
Manufacturer Series: M Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cabinet Frame
Nominal Height: 78.00 in.
Nominal Width: 19.00 in.
Nominal Depth: 30.00 in.
Nominal HxWxD - Metric: 1981 x 482 x 762 mm
Material: Aluminum
Construction: Bolted
Material Finish: Black
Rack Spaces: 42U
Rack: 19 in.
Hardware: Baying Hardware, Leveling Feet, Mounting Hardware
Description
Cabinet Frames: Type - Cabinet Frame; Nominal Height - 78.00 in.; Nominal Width - 19.00 in.; Nominal Depth - 30.00 in.; Nominal HxWxD - Metric - 1981 x 482 x 762 mm; Material - Aluminum; Construction - Bolted; Material Finish - Black; Rack Spaces - 42U; Rack - 19 in. ; Hardware - Baying Hardware, Leveling Feet, Mounting Hardware; Additional Information - Tapped Rails, No Top or Side Panels; Manufacturer Series - M-Series
Additional Info: Tapped Rails, No Top or Side Panels