CHATSWORTH PRODUCTS #M1052-701

Cabinet Frame Aluminum

SKU: 70395720664
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cabinet Frame
Nominal Height: 84.00 in.
Nominal Width: 19.00 in.
Nominal Depth: 36.00 in.
Nominal HxWxD - Metric: 2133 x 482 x 914 mm
Material: Aluminum
Construction: Bolted
Material Finish: Black
Rack Spaces: 45U
Rack: 19 in.
Hardware: Baying Hardware, Leveling Feet, Mounting Hardware
Manufacturer Series: M-Series
Description
Cabinet Frames: Type - Cabinet Frame; Nominal Height - 84.00 in.; Nominal Width - 19.00 in.; Nominal Depth - 36.00 in.; Nominal HxWxD - Metric - 2133 x 482 x 914 mm; Material - Aluminum; Construction - Bolted; Material Finish - Black; Rack Spaces - 45U; Rack - 19 in. ; Hardware - Baying Hardware, Leveling Feet, Mounting Hardware; Additional Information - Tapped Rails, No Top or Side Panels; Manufacturer Series - M-Series
Additional Info: Tapped Rails, No Top or Side Panels