Menu Search
Cabinet Frames Cabinet Frame Aluminum
CHATSWORTH PRODUCTS #M1045-102

Cabinet Frame Aluminum

SKU # 70395715309 Manufacturer Series: M Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cabinet Frame
Nominal Height: 84.00 in.
Nominal Width: 19.00 in.
Nominal Depth: 39.00 in.
Nominal HxWxD - Metric: 2133 x 482 x 990 mm
Material: Aluminum
Construction: Bolted
Material Finish: Gray
Rack Spaces: 45U
Rack: 19 in.
Hardware: Baying Hardware, Leveling Feet, Mounting Hardware

Additional Info: Square-Punched Rails, No Top or Side Panels