Menu Search
Cabinet-Drawer Knobs and Pulls Cabinet Knob, 1-5/16 in., Satin Nickel, 1-5/16 x 1 x 3/4 in.

FASTEC #K6518SN

Cabinet Knob, 1-5/16 in., Satin Nickel, 1-5/16 x 1 x 3/4 in.

SKU #78972344340
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cabinet Knob
Size: 1-5/16 in.
Finish: Satin Nickel
Dimensions: 1-5/16 x 1 x 3/4 in.

Cabinet-Drawer Knobs and Pulls: Type - Cabinet Knob; Size - 1-5/16 in.; Finish - Satin Nickel; Dimensions - 1-5/16 x 1 x 3/4 in.; Additional Information - Solid

Additional Info: Solid