Menu Search
Cabinet-Drawer Knobs and Pulls Cabinet Knob, 1-5/16 in., Oil Rubbed Bronze, 1-1/4 x 1-1/16 x 9/16 in.

FASTEC #K770ORB

Cabinet Knob, 1-5/16 in., Oil Rubbed Bronze, 1-1/4 x 1-1/16 x 9/16 in.

SKU #78972344420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cabinet Knob
Size: 1-5/16 in.
Finish: Oil Rubbed Bronze
Dimensions: 1-1/4 x 1-1/16 x 9/16 in.

Cabinet-Drawer Knobs and Pulls: Type - Cabinet Knob; Size - 1-5/16 in.; Finish - Oil Rubbed Bronze; Dimensions - 1-1/4 x 1-1/16 x 9/16 in.; Additional Information - Solid

Additional Info: Solid