Menu Search
Cabinet-Drawer Knobs and Pulls Cabinet Knob, 1-3/16 in., Satin Nickel, 1-1/4 x 15/16 x 9/16 in.

FASTEC #K6144SN

Cabinet Knob, 1-3/16 in., Satin Nickel, 1-1/4 x 15/16 x 9/16 in.

SKU #78972344270
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cabinet Knob
Size: 1-3/16 in.
Finish: Satin Nickel
Dimensions: 1-1/4 x 15/16 x 9/16 in.

Cabinet-Drawer Knobs and Pulls: Type - Cabinet Knob; Size - 1-3/16 in.; Finish - Satin Nickel; Dimensions - 1-1/4 x 15/16 x 9/16 in.