Menu Search
Cabinet-Drawer Knobs and Pulls Cabinet Knob, 1-1/4 in., Old World Bronze, 1-1/4 x 15/16 x 9/16 in.

FASTEC #K6144OWB

Cabinet Knob, 1-1/4 in., Old World Bronze, 1-1/4 x 15/16 x 9/16 in.

SKU #78972344280
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cabinet Knob
Size: 1-1/4 in.
Finish: Old World Bronze
Dimensions: 1-1/4 x 15/16 x 9/16 in.

Cabinet-Drawer Knobs and Pulls: Type - Cabinet Knob; Size - 1-1/4 in.; Finish - Old World Bronze; Dimensions - 1-1/4 x 15/16 x 9/16 in.