Menu Search
Cabinet-Drawer Knobs and Pulls Cabinet Pull, 5 in., Satin Nickel, Zinc

BELWITH PRODUCTS #HH74632-SN

Wisteria Cabinet Pull, 5 in., Satin Nickel, Zinc

SKU #07855586105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cabinet Pull
Size: 5 in.
Finish: Satin Nickel
Material: Zinc
Dimensions: 6 in. L x 3/8 in. W

The Wisteria collection by Hickory Hardware is a stylish option for your contemporary home. If your decor feels disconnected because you still have outdated hardware, make the change to this modern pull. This finishing touch on your cabinets will be a fresh complement to your home, making your decor and style fashionably seamless. Since 1893, Hickory Hardware has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet hardware.