Menu Search
BELWITH PRODUCTS #HH74631-FUB

Velocity Cabinet Pull, 5 in., Flat Ultra Brass, Zinc

SKU # 07855586190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Pull
Size: 5 in.
Finish: Flat Ultra Brass
Material: Zinc
Dimensions: 6-9/16 in. L x 9/16 in. W

Elegant, Traditional styling and exceptional quality make this Belwith decorative hardware collection a must for any home. These knobs and pulls combine uncompromising function with traditional design to enhance a variety of interior environments. From traditional to contemporary, this collection will add an elegant touch to any room and endure a lifetime of use.