Menu Search
Cabinet-Drawer Knobs and Pulls Cabinet Pull, 3 in., Vintage Bronze, Zinc

BELWITH PRODUCTS #P2143-VB

American Diner Cabinet Pull, 3 in., Vintage Bronze, Zinc

SKU #07855582704
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cabinet Pull
Size: 3 in.
Finish: Vintage Bronze
Material: Zinc
Dimensions: 3-7/8 in. L x 11/16 in. W

Influenced by the American diner era, the simplistic shapes give any room a classic 50's vibe with a modern twist. Since 1893, Hickory Hardware has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet hardware.