Cabinet Pull, 3 in., Oil Rubbed Bronze Highlighted, Zinc

SKU: 07855583366
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cabinet Pull
Size: 3 in.
Finish: Oil Rubbed Bronze Highlighted
Material: Zinc
Dimensions: 3-3/8 in. L x 5/8 in. W
Manufacturer Series: Williamsburg
Hickory Hardware's Williamsburg collection is a versatile collection offering you many possibilities for your home. Need a no-fuss pull for the cabinets in your multipurpose room, Have you been looking for a pull for the storage drawers in the den. This pull's easy style is adaptable to whatever your project or home needs. Since 1893, Hickory Hardware has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet hardware.