Menu Search
BELWITH PRODUCTS #HH075326-EGN

Cabinet Pull, 3 in., Elusive Golden Nickel, Zinc

SKU # 07855586335 Manufacturer Series: Skylight
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Pull
Size: 3 in.
Finish: Elusive Golden Nickel
Material: Zinc
Dimensions: 3-3/8 in. L x 3/8 in. W

The Skylight collection was inspired by contemporary kitchen design, taking the elements of architecture to its simplest forms: the square and the 90 degree angle. This group embodies the balance of proportion.