Cabinet Pull, 3 in., Black Nickel Vibed, Zinc

SKU: 07855582780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cabinet Pull
Size: 3 in.
Finish: Black Nickel Vibed
Material: Zinc
Dimensions: 4-1/4 in. L x 5/8 in. W
Manufacturer Series: Eclipse
Hickory Hardware's Eclipse collection mimics the loveliness and allure of that astronomical wonder. The Eclipse pull will bring that wonder into your home as well. Whether you are using it to replace your current pulls, or are using it as part of a broad renovation, these knobs will fill your guests with awe for years to come. Since 1893, Hickory Hardware has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet hardware.